Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 7 1/2, Black, PR
Mfr # RB423
Zoro # G9070720
original price:
$112.33
6% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black/White
- Waterproof No
- Chemical Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB423
- Zoro # G9070720
- UPC # 690774483002
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- FIRE-DEX Firefighter Boot, Leather, 13, XW, PR (FDXL200-13XW)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- REEBOK Athletic Shoe, W, 10, Black, PR (RB423)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- REEBOK Athletic Shoe, W, 13, Black (RB4064-W-13.0)
- REEBOK Size 8-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- Reebok Foot Protection