Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 6, Pink, PR
Mfr # RB212
Zoro # G9070431
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Rose Gold
- Waterproof No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB212
- Zoro # G9070431
- UPC # 690774483750
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Size | 6 |
Size (PRINT) | 6 |
Width | M |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Rose Gold, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Pink, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Latex Disposable Gloves, 13 mil Palm, Latex, Powder-Free, XL, Blue (AMXGPLHD88100)
- GENIUS PLUGZ Red Flanged Corded Resusable Earplugs, 100 Pairs, NRR 26 PK (C220R)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- MCR SAFETY Kevlar Two-Sided PVC Dots Gloves, Yellow/Brown, Large (9366L)
- REEBOK Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK 8-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Athletic Style Work Shoes, Black, 12W, PR (RB4625)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- Reebok Composite Toe Boots and Shoes