Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 6, Black
Mfr # RB492-M-06.0
Zoro # G709956407
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 6
- Waterproof Yes
- Midsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB492-M-06.0
- Zoro # G709956407
- UPC # 690774534070
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Width | M |
Size (PRINT) | 6 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-MFO-FA (669-C/36-MFO-FA)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, 2XL, PR (7401)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- REEBOK Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 11 (RB1067)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- REEBOK Work Boots, Composite, Men, 9, W, Oxford, PR (RB4177)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (31003 12 EE)
- Reebok Foot Protection