Shop All Steel Toe Shoes
Reebok
Athletic Shoe, M, 6, Black, PR
Mfr # RB2211
Zoro # G8353065
product price: $89.95
/pr
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
- Heat Resistant Yes
- Conductive No
- Heel Style Flat Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB2211
- Zoro # G8353065
- UPC # 690774460744
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 6 |
Width | M |
Size (PRINT) | 6 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 6, Static Dissipative No, Style Number RB2211, Toe Cap Material Steel, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Yellow (H-809SFR-UV)
- FALCON Personal Safety Horn, 120dB @ 10 ft. (FGRNHN)
- STEINER Cotton Bib Apron, Flame Resist, 36", Green (10338)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB2211)
- REEBOK Athletic Shoe, M, 16, Black, PR (RB2211)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB2211)
- REEBOK Safety Shoe, 10, W, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoe, W, 8 1/2, Black (RB160)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Reebok Foot Protection