Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 6 1/2, Gray
Mfr # RB364-M-06.5
Zoro # G307369890
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Blue/Gray
- Waterproof No
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB364-M-06.5
- Zoro # G307369890
- UPC # 690774553873
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB364
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-45)
- PLASTICADE Panel, Vertical, Valet (4100-BK-PARK9)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43008)
- BRADY Label (B33-9-417)
- REEBOK Size 12 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-12.0)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- REEBOK 11 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Athletic Style Work Shoes, Black, 10M, PR (RB4625)
- REEBOK Size 13W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- Reebok Foot Protection