Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 6 1/2, Black
Mfr # RB492-M-06.5
Zoro # G109956397
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 6 1/2
- Waterproof Yes
- Insole Technology Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB492-M-06.5
- Zoro # G109956397
- UPC # 690774534087
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Key Tags Rect Plstc Bg20 (7117D)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, XLarge (CMMT14194)
- EPSON Printer Ribbon Cartridge (S015337)
- MAGID SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2384R)
- REEBOK Size 8 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Athletic Work Shoes, Black/Red, 13W, PR (RB1061)
- REEBOK 8-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Work Boots, 10-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Size 9 Women's Athletic Shoe Composite Athletic Work Shoes, Gray (RB316)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 10M)
- Reebok Foot Protection