Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 6 1/2, Black
Mfr # RB4317-M-06.5
Zoro # G909956580
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 6 1/2
- Waterproof No
- Heel Definition Flat Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4317-M-06.5
- Zoro # G909956580
- UPC # 690774529816
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TRADER Glove Grey Slip OnOff Cuff (GTR-17YBR2L)
- MSA SAFETY Sample Line, PTFE, 25 -ft. (10049057)
- HEXARMOR Coated Gloves, XL ( 10 ), 1 PR (7102-XL (10))
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- REEBOK Size 15 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic WorkShoes, Black, 10-1/2M, PR (RB4625)
- REEBOK Hiker Boot, M, 9 1/2, Black, PR (RB3022-M-09.5)
- REEBOK Athletic Shoe, M, 16, Black, PR (RB4020)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- REEBOK Hiker Boot, W, 11, Black, PR (RB3022-W-11.0)
- AVENGER SAFETY FOOTWEAR Size 10.5 DOZER ST, MENS PR (A7258-10.5W)
- Reebok Foot Protection