Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 6 1/2, Black
Mfr # RB4064-M-06.5
Zoro # G209956747
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Gray
- Size 6 1/2
- Waterproof No
- For Outdoor Traction Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4064-M-06.5
- Zoro # G209956747
- UPC # 690774523241
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX XL T-Shirt, Yellow (LUX-SSETP2-YXL)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1106ORJ)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M5C-1500-595-GN-WT)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- REEBOK Hiker Boot, M, 9 1/2, Black, PR (RB3022-M-09.5)
- REEBOK Athletic Style Work Shoes, Black, 12M, PR (RB1062)
- REEBOK Athletic Style Work Shoes, Black, 13M, PR (RB4625)
- REEBOK Work Boots, 10-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Work Boots, 11-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- Reebok Foot Protection