Shop All Steel Toe Shoes
Reebok
Athletic Shoe, M, 6 1/2, Black, PR
Mfr # RB211
Zoro # G8352846
original price:
$97.19
7% off
new price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metal Chip Resisting Sole Yes
- Metatarsal Guard Style None
- Standards ASTM F2413-17
- Toe Shape Round
- Liner Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB211
- Zoro # G8352846
- UPC # 690774461536
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 6 1/2 |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 6 1/2, Static Dissipative No, Style Number RB211, Toe Cap Material Steel, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-X1222-B)
- RADIANS ReadingGlasses, Smoke, Hardcoat, Half-Frame (CH1-215)
- ERB SAFETY Safety Glasses, Pink Camo Frame, Gray, Gray Scratch-Resistant (15342)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (RP219AF)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB211)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB211)
- REEBOK Athletic Shoe, W, 7 1/2, Black, PR (RB211)
- REEBOK Athletic High-Top Shoe, M, 8 1/2, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, W, 15, Gray (RB3404)
- REEBOK Athletic Style Work Shoes, Steel, 10W, PR (RB195)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- Reebok Foot Protection