Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 5, Black
Mfr # RB4064-M-05.0
Zoro # G509956768
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Gray
- Size 5
- Waterproof No
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4064-M-05.0
- Zoro # G509956768
- UPC # 690774523210
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Width | M |
Size (PRINT) | 5 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech MR1020 Lite-Zorb Cellulose, 25 Lb Pack (MR1020)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (967315L)
- MSA SAFETY Hard Hat Suspension, V-Gard, 4pt. 1-Touch (10061123)
- PETZL Full Body Harness, Crossover Style, 1 (C071CA01)
- REEBOK Athletic Shoe, M, 7 1/2, Black, PR (RB423)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- REEBOK Athletic Shoe, W, 13, Black, PR (RB3016)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Shoe, W, 14, Black, PR (RB4020)
- CAROLINA SHOE Size 10-1/2 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- Reebok Foot Protection