Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 5 1/2, Black, PR
Mfr # RB4895
Zoro # G7447113
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Silver
- Size 5 1/2
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4895
- Zoro # G7447113
- UPC # 690774138926
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 1/2 |
Footwear Width | M |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 5 1/2 |
Overall Height | 3 in |
Width | M |
Size (PRINT) | 5 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Chemical Resisting Sole Yes, Color Black/Silver, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB4895, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-XL)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161571)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- REEBOK Athletic Shoe, M, 6, Pink, PR (RB212)
- REEBOK Work Boots, Composite, Men, 9, W, Oxford, PR (RB4177)
- REEBOK Athletic Style Work Shoes, Black, 11W, PR (RB4625)
- REEBOK Athletic Shoe, W, 13, Black, PR (RB3016)
- REEBOK Work Boots, Composite, Men, 10, W, 6inH, PR (RB1007)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- Reebok Composite Toe Boots and Shoes