Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 4 1/2, Black
Mfr # RB4064-M-04.5
Zoro # G909956764
original price:
$109.99
15% off
new price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Gray
- Size 4 1/2
- Waterproof No
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4064-M-04.5
- Zoro # G909956764
- UPC # 690774523203
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 4 1/2 |
Width | M |
Size (PRINT) | 4 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-N)
- BRADY Drum Label, 2-1/2 In. H, PK100 (31256LS)
- 3M Filter, 3M Versaflo TR-600 Series, HEPA, Snap On/Off Connection, Magenta, 5 Pack (TR-6710N-5)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 65367 (65367)
- REEBOK Hiker Boot, M, 9 1/2, Black, PR (RB3022-M-09.5)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB3016)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4450)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- REEBOK Athletic Shoe, W, 14, Black (RB4050)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Reebok Foot Protection