Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 16, Black
Mfr # RB4317-M-16.0
Zoro # G409956592
original price:
$136.99
12% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 16
- Waterproof No
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4317-M-16.0
- Zoro # G409956592
- UPC # 690774529960
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Width | M |
Size (PRINT) | 16 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Ahead Sign, 24" x 12", DG3 FYG (373-01758)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (KKC6FN-03-M)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- REEBOK Work Boots, Composite, Men, 9.5, M, 6inH, PR (RB1007)
- REEBOK Work Boots, Composite, Men, 9, M, Oxford, PR (RB4177)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Athletic WorkShoes, Black, 10-1/2M, PR (RB4625)
- ROYER 6-Inch Work Boot, M, 11, Black, PR (5608AG)
- Reebok Composite Toe Boots and Shoes