Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 16, Black
Mfr # RB4162-M-16.0
Zoro # G109956519
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 16
- Waterproof No
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-M-16.0
- Zoro # G109956519
- UPC # 690774511514
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Width | M |
Size (PRINT) | 16 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMANSWORK Womanswork Digger Gloves (504-L)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk25, Material: Adhesive Backed Vinyl (DL144BP25)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370PB (ESN370PB)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4310)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Athletic Style Work Shoes, Black, 13M, PR (RB4625)
- REEBOK Size 10 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-10.0)
- REEBOK Size 15 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- WOLVERINE 6-Inch Work Boot, W, 12, Brown, PR (W191077)
- Reebok Composite Toe Boots and Shoes