Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 16, Black
Mfr # RB4050
Zoro # G1724122
original price:
$123.04
6% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Chemical Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4050
- Zoro # G1724122
- UPC # 690774502079
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Footwear Width | M |
Width | M |
Size (PRINT) | 16 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB4050, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Size 11 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 11, Blue (XAN3P/5353AZ532-11)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- SP SCIENCEWARE Eye Wash Station, 32 oz (F24866-0000)
- KLEIN TOOLS Safety Helmet, Type-2, Non-Vented Class E, White (60564)
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- REEBOK Athletic Shoe, M, 11, Black (RB4050)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4050)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- REEBOK Athletic Style Work Shoes, Black, 10M, PR (RB4625)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- Reebok Composite Toe Boots and Shoes