Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 12, Black
Mfr # RB4162-M-12.0
Zoro # G409956509
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 12
- Waterproof No
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-M-12.0
- Zoro # G409956509
- UPC # 690774511477
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, PR (317L-09)
- MUSTANG SURVIVAL Life Jacket, 2XL/3XL, Orange (MV1254T1-2-XXL/XXXL-216)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19913)
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- REEBOK Size 5 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-M-05.0)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- REEBOK Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Athletic Shoe, M, 9 1/2, Black, PR (RB4450)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown (31003 10.5 D)
- Reebok Composite Toe Boots and Shoes