Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 12, Black
Mfr # RB4064-M-12.0
Zoro # G109956694
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Gray
- Size 12
- Waterproof No
- Insole Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4064-M-12.0
- Zoro # G109956694
- UPC # 690774513228
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum (LR9-16-18DA)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- REEBOK Athletic Shoe, W, 9, Black, PR (RB3016)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4450)
- REEBOK Work Boots, 10-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4020)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- REEBOK Work Boots, Composite, Women, 7, M, 6inH, PR (RB107)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Reebok Foot Protection