Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 12, Black, PR
Mfr # RB3016
Zoro # G103541667
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Red
- Waterproof No
- CSA Footwear Standard No Puncture Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3016
- Zoro # G103541667
- UPC # 690774544451
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Footwear Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB3016, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795JKWNL)
- REFRIGIWEAR Cold Protection Gloves, Orange, XL (0312RORGXLG)
- SIGNMISSION Safety Sign, OSHA SECURITY NOTICE, 5" Height, 7" Width, Camera Video Prohibited Bilingual, Landscape (OS-SN-D-57-L-11510)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3102)
- REEBOK Athletic Shoe, W, 13, Black, PR (RB3016)
- REEBOK Athletic Shoe, M, 13, Black, PR (RB3016)
- REEBOK Athletic Shoe, W, 9, Black, PR (RB3016)
- REEBOK Athletic Shoe, W, 14, Black (RB4050)
- REEBOK Work Boots, 11-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- Reebok Foot Protection