Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 11, Black, PR
Mfr # RB4450
Zoro # G103541681
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Max. Heat Rating 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4450
- Zoro # G103541681
- UPC # 690774570979
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Width | M |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4450, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 10" Chemical Resistant Gloves, Nitrile, XS, 12PK (56-AG585/XS)
- TIMBERLAND PRO Hiker Shoe, W, 8 1/2, Brown, PR (TB186515214)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M (BD-1002-NPF-M)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, XL (GV084GXL)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB4450)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4450)
- REEBOK Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Work Boots, 11 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Size 10 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-W-10.0)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- Reebok Foot Protection