Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 11 1/2, Black
Mfr # RB4162-M-11.5
Zoro # G409956493
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 11 1/2
- Waterproof No
- Insole Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-M-11.5
- Zoro # G409956493
- UPC # 690774511460
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Industrial 3 x 5 Ft. Rubber Floor Mat (RMAT35)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030M)
- 3M Versaflo(TM) Hood Assembly, Gray, Sealed (S-857)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- REEBOK Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Shoe, W, 7, Black (RB492-W-07.0)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 10.5 (RB1067)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- WARSON BRANDS. Reebok RB8850 Stealth 8in Boot with Side Zipper, Composite Toe, Men's Sz 10.5 W Wide, Coyote (RB8850-W-10.5)
- Reebok Composite Toe Boots and Shoes