Shop All Steel Toe Shoes
Reebok
Athletic Shoe, M, 10 1/2, Black
Mfr # RB160
Zoro # G200002436
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Wide Toe Cap Yes
- Style Number RB160
- Upper Boot Material All Leather
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB160
- Zoro # G200002436
- UPC # 690774518896
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No, Style Number RB160, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Holiday Pull Car Bow: Blue (535H-BL)
- NMC Caution Open Door Slowly Sign - Bilingual, ESC704PB (ESC704PB)
- MEGUIARS AUTOMOTIVE Meguiar's® Mirror Glaze Shop Apron, Black (MGAPRON)
- CHILL-ITS BY ERGODYNE Evaporative FRNeck Shade, Polymer, Blu, PK6 (6717FR)
- REEBOK Work Shoes, 7-1/2, W, Bk, Composite, Mens, PR (RB455)
- REEBOK Safety Shoe, 8, W, Black, Composite, PR (RB4039)
- REEBOK Athletic Style Work Shoes, Steel, 6M, PR (RB195)
- REEBOK Athletic Work Shoes, Stl, Blk, 8M, PR (RB1910)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Size 13W Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8, PR (RB1975)
- Reebok Steel Toe Shoes