Shop All Steel Toe Shoes
Reebok
Athletic High-Top Shoe, W, 9 1/2, Black, PR
Mfr # RB3400
Zoro # G3578049
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Weight None
- Metatarsal System CushGuard
- Upper Material Description Leather/Textile
- Non-Marking Sole Yes
- Toe Type Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3400
- Zoro # G3578049
- UPC # 690774457355
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 9 1/2 |
Height | Oxford |
Footwear Width | W |
Footwear Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB3400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- PYRAMID Signal Bell, Wall Mount, Round, 8", 24V DC (41392)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- BOTRON CO White Lightweight ESD Smock XXXXL (B7338)
- REEBOK Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 8 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Athletic WorkShoes, Black/Blue, 11M, PR (RB4830)
- REEBOK Athletic Shoes, Safety Toe, Blk, 7W, PR (RB1860)
- REEBOK Work Shoes, 10-1/2, M, White, Steel, Men's, PR (RB4443)
- KEEN Hiking Shoes, 17, EE, Brown, Steel, PR (1020035)
- Reebok Steel Toe Shoes