Shop All Steel Toe Shoes
Reebok
Athletic High-Top Shoe, W, 15, Gray
Mfr # RB3404
Zoro # G200419876
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wide Toe Cap Yes
- Insole Material Memory Foam
- Static Dissipative No
- Predominant Footwear Color Gray
- Insole System MemoryTech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB3404
- Zoro # G200419876
- UPC # 690774510142
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 15 |
Footwear Width | W |
Width | W |
Size (PRINT) | 15 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Men's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB3404, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- EDWARDS SIGNALING Horn Strobe, Clear, 120VAC (869STRC-N5)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- REEBOK Athletic High-Top Shoe, M, 8 1/2, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, M, 11, Gray (RB3404)
- REEBOK Work Shoes, 12, W, Black, Composite, Women's, PR (RB041)
- REEBOK Athletic WorkShoes, Black/Blue, 11M, PR (RB4830)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (482072)
- Reebok Foot Protection