Shop All Steel Toe Shoes
Reebok
Athletic High-Top Shoe, W, 12, Gray
Mfr # RB3404
Zoro # G100428138
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole Material Memory Foam
- Metatarsal Guard Internal
- Insole System MemoryTech
- Liner Material Textile
- For Outdoor Traction Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3404
- Zoro # G100428138
- UPC # 690774510111
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Size | 12 |
Footwear Size | 12 |
Width | W |
Size (PRINT) | 12 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Men's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB3404, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht, (M21-750-427)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Danger Area Under Construction Do Not Enter, Landscape (OS-WS-P-1218-L-12034)
- GENUINE GRIP Work Shoes, Womens, 10M, Wht, Slip On, PR (475-10M)
- REEBOK Athletic High-Top Shoe, M, 11, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, W, 8 1/2, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, M, 8 1/2, Gray (RB3404)
- REEBOK Work Shoes, 12, W, Black, Composite, Women's, PR (RB041)
- REEBOK Athletic WorkShoes, Black/Blue, 8M, PR (RB4830)
- REEBOK Work Shoes, 12, EEEE, Blue, Alloy, Mens, PR (RB4040)
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- Reebok Steel Toe Shoes