Shop All Steel Toe Shoes
Reebok
Athletic High-Top Shoe, M, 9 1/2, Gray
Mfr # RB3404
Zoro # G900419855
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard Internal
- Style Number RB3404
- Insulation Type None
- Footwear Closure Type Lace Up
- Footwear Construction Type Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB3404
- Zoro # G900419855
- UPC # 690774509856
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | M |
Footwear Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Men's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB3404, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Paint Pest Respirator (SWX00318)
- JJ KELLER Video Training Book, Workplace Safety (48687)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- REEBOK Safety Shoe, 11-1/2, W, Black, Composite, PR (RB8807)
- REEBOK Work Shoes, 5, W, Navy, Steel, Mens, PR (RB1975)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB2211)
- REEBOK Athletic Work Shoe, 11, W, Men, Gray/Red, PR (RB4005)
- REEBOK Athletic Shoe, M, 6 1/2, Black, PR (RB211)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Work Shoes, 10-1/2, M, White, Steel, Men's, PR (RB4443)
- Reebok Steel Toe Shoes