Shop All Steel Toe Shoes
Reebok
Athletic High-Top Shoe, M, 12, Gray
Mfr # RB3404
Zoro # G200419739
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole Material Memory Foam
- Footwear Style Athletic High-Top
- Slip Resistant Yes
- Puncture Resistant Insole No
- Wide Toe Cap Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3404
- Zoro # G200419739
- UPC # 690774509900
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Men's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Style Number RB3404
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Safety Tape, 4W x 108'L, 5 Mil, Red, 1 Roll (670653RD)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44306)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, S (65120503S)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 120)
- REEBOK Athletic High-Top Shoe, W, 15, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, M, 11, Gray (RB3404)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- REEBOK Athletic Style Work Shoes, 7, W, Black, PR (RB4143)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- Reebok Foot Protection