Shop All Steel Toe Shoes
Reebok
Athletic High-Top Shoe, M, 10, Gray
Mfr # RB3404
Zoro # G800419788
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Lace Up
- Color Gray
- Puncture Resistant Insole No
- Electrical Hazard Rated Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3404
- Zoro # G800419788
- UPC # 690774509863
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Footwear Size | 10 |
Width | M |
Size (PRINT) | 10 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Men's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB3404, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5311E)
- BRADY Ear Plug Dispenser, Wall Mount (PD205A)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, W, 8 1/2, Gray (RB3404)
- REEBOK Athletic High-Top Shoe, M, 12, Gray (RB3404)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- REEBOK Athletic Shoe, W, 7 1/2, Black, PR (RB211)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- SKECHERS Work Shoes, Alloy, Womens, 7-1/2, D, Black, PR (76553 - BKBL SZ 7.5)
- Reebok Steel Toe Shoes