Shop All Steel Toe Shoes
Reebok
Athl Work Shoe, Steel Toe, Navy, 10W, PR
Mfr # RB1920
Zoro # G5471977
product price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Number 1920
- Metatarsal Guard No
- Non Metallic Upper Yes
- Completely Non Metallic No
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1920
- Zoro # G5471977
- UPC # 690774148758
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Width | W |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size Large, 1 Pair (80-813)
- SALISBURY Arc Flash Face Shield Kit, 20 cal/sq cm (SKA20-PP)
- 3M E-A-Rsoft Disposable Foam Earplugs, 200 PK (311-1250)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- REEBOK Athletic Work Shoes, Stl, Navy, 8-1/2M, PR (RB1920)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4047)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2, PR (RB1975)
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 6-1/2, PR (RB4895)
- REEBOK Athletic Shoe, W, 8 1/2, Black (RB160)
- CAT FOOTWEAR Outline Steel Toe, 14, M, PR (P90800)
- Reebok Steel Toe Shoes