Shop All Composite Toe Boots and Shoes
Reebok
9 Size Men's Athletic High-Top Composite Work Shoe , Black
Mfr # RB4132
Zoro # G000002506
original price:
$118.95
5% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Athletic High-Top
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4132
- Zoro # G000002506
- UPC # 690774511705
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Size (PRINT) | 9 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No, Style Number RB4132, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Replacement Polarized Lens (740-0455)
- MONTOUR LINE Sign 22 x 28 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-H-PB-WETFLRDBL)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- REEBOK 11 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK 11-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK 16 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Work Boots, Composite, Men, 9, W, Oxford, PR (RB4177)
- REEBOK Athletic Work Shoes, Black/Red, 9W, PR (RB1061)
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- ARIAT Size 12 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- Reebok Composite Toe Boots and Shoes