Shop All Composite Toe Boots and Shoes
Reebok
8-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy
Mfr # RB4133
Zoro # G300002367
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic High-Top
- Toe Type Composite
- Gender Men's
- Color Navy
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4133
- Zoro # G300002367
- UPC # 690774512139
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Footwear Width | W |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB4133, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Medium, Lime (M7148C-3 M)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 060)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK 16 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Athletic Shoe, W, 13, Black (RB4064-W-13.0)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A1WSB214)
- Reebok Composite Toe Boots and Shoes