Shop All Composite Toe Boots and Shoes
Reebok
6-Inch Work Boot, W, 9 1/2, Tan, PR
Mfr # RB438
Zoro # G6184024
original price:
$260.89
36% off
new price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Golden Tan
- Size 9 1/2
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB438
- Zoro # G6184024
- UPC # 690774167223
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28033)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19828)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL005000)
- REEBOK Size 14 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- REEBOK Athletic Shoe, W, 14, Black, PR (RB4020)
- REEBOK Size 4 1/2 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-W-04.5)
- REEBOK Athletic Shoe, M, 13, Black (RB4050)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Reebok Foot Protection