Shop All Plain-Toe Work Boots and Shoes
Reebok
6-Inch Work Boot, W, 6 1/2, Tan, PR
Mfr # RB438
Zoro # G5183252
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Tan
- Gender Women's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB438
- Zoro # G5183252
- UPC # 690774167162
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 6 1/2 |
Overall Height | 6 in |
Size (PRINT) | 6 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Adjustable String Cord (G3)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size S (J140-BRN SML REG)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet, Size L (60-1-1290-L)
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- REEBOK Hiker Boots, 4In, Comp, Blk, 14W, PR (RB4555)
- REEBOK Athletic Style Work Boots, Comp, 10W, PR (RB6765)
- REEBOK Athletic Shoe, XW, 11 1/2, Black (RB1130)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB7755)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- Reebok Plain-Toe Work Boots and Shoes