Shop All Composite Toe Boots and Shoes
Reebok
12 Size Men's Athletic High-Top Composite Work Shoe , Navy
Mfr # RB4133
Zoro # G300002534
original price:
$120.99
4% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Athletic High-Top
- Gender Men's
- Color Navy
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4133
- Zoro # G300002534
- UPC # 690774512054
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Footwear Width | M |
Footwear Size | 12 |
Size (PRINT) | 12 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4133, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110753 (110753)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- CATERPILLAR Utility Glv Pro Blk Lg (CAT012260L)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK 8-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK 15 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Athletic Shoe, M, 11, Black (RB4050)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB3016)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- Reebok Foot Protection