Shop All Composite Toe Boots and Shoes
Reebok
12 Size Men's Athletic High-Top Composite Work Shoe , Black
Mfr # RB4132
Zoro # G900002590
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Athletic High-Top
- Gender Men's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4132
- Zoro # G900002590
- UPC # 690774511767
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Footwear Width | M |
Size (PRINT) | 12 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4132, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115862)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (N894)
- ACCUFORM Fire Extinguisher Sign, 18X4", WHT/R (MFXG545VP)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- REEBOK 9 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK 16 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4450)
- REEBOK Athletic Shoe, M, 6, Pink, PR (RB212)
- REEBOK Hiker Boot, M, 9 1/2, Black, PR (RB3022-M-09.5)
- AVENGER SAFETY FOOTWEAR Size 12 FRAMER ST, MENS PR (A7227-12W)
- Reebok Foot Protection