Shop All Composite Toe Boots and Shoes
Reebok
10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Gray
Mfr # RB4135
Zoro # G700002387
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic High-Top
- Toe Type Composite
- Gender Men's
- Color Gray
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4135
- Zoro # G700002387
- UPC # 690774512313
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | M |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4135, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Olive, 60 PK, NIOSH Approved (6007)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-710-L-15568)
- AZAR DISPLAYS 6"W x 4"H Double-Foot Two Sided Sign Holder, PK10 (152727)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09814)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- REEBOK Athletic Shoe, M, 13, Black, PR (RB4311)
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- REEBOK Athletic Shoe, W, 13, Black (RB4064-W-13.0)
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- REEBOK Athletic Shoe, W, 9, Black, PR (RB3016)
- ARIAT Size 8 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- Reebok Foot Protection