Shop All Paint Brushes
Redtree Industries
Redtree Industries 14052 Chip Bristle Disposable Paint Brush - 3"
Mfr # 14052
Zoro # G702474304
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redtree Industries
- MFR # 14052
- Zoro # G702474304
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Brush Style | Chip Brush |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE WOODS STN LGHT WLNT .5PT (262034)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- RUST-OLEUM Elastomeric Acrylic Coating, Satin, 5 gal. (283093)
- ZRC WORLDWIDE 12 Oz. Aerosol Can Zrc Galvilite (20010)
- REDTREE INDUSTRIES Redtree Industries 10001 "The Fooler" Double Thick Disposable Paint Brush - 1" (10001)
- REDTREE INDUSTRIES Redtree Industries 14032 Chip Bristle Disposable Paint Brush - 2" (14032)
- REDTREE INDUSTRIES Redtree Industries 10063 Radiator Professional Bent Wood Handle Paint Brush - 4" (10063)
- REDTREE INDUSTRIES Redtree Industries 10003 "The Fooler" Double Thick Disposable Paint Brush - 3" (10003)
- REDTREE INDUSTRIES Redtree Industries 12113 Americana Fine Finish Natural Bristle Paint Brush - 1" (12113)
- REDTREE INDUSTRIES Redtree Industries 14012 Chip Bristle Disposable Paint Brush - 1" (14012)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40028)
- Redtree Industries Paint Brushes