Shop All Voice & Data Patch Cords
Redstone
96 FXS Port VoIP Gateway with RJ45
Mfr # RGW96-96S-2U-RJ45
Zoro # G009915920
product price: $2,003.99
/ea
Free Shipping & Returns
$2,003.99
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
- Brand Redstone
- MFR # RGW96-96S-2U-RJ45
- Zoro # G009915920
- Country of Origin China
- Category Voice & Data Patch Cords
Description
96 Concurrent Calls- 96FXS, 96FXO- SIP/MGCP protocols- 500 routing and number manipulation rules- Fax over IP using T.38 & G.711 pass-through- Hot-swappable FXS/FXO interface card- Dual redundant gigabit Ethernet ports- Dual AC/DC power supplies available- PSTN failover- Auto provisioning- Remote access via the Redstone Cloud - Management with Redstone or third-party Remote Device- Management Systems TR-069, SNMP- Interoperability with popular SIP servers, such as Cisco- CallManager/CUCM, Broadsoft, Microsoft Skype for Business- Lync, and Asterisk/Elastix- Class I lightning protection
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
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-1/4A, 600V AC, Nonindicating (TRS1-1/4R)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- TRIPP LITE UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC (SMART2200VS)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 50 ft. (2163)
- AXIOM MANUFACTURING Axiom 10Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B10-AX)
- C2G 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Pink (04043)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- Redstone Voice & Data Patch Cords