Shop All Storage Bins
Redmon
Storage Bin, Polypropylene, Clear
Mfr # 7317CLR
Zoro # G703949887
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 7317CLR
- Zoro # G703949887
- UPC # 85211769250
- Country of Origin China
- Category Storage Bins
Details
Color | Clear |
Material | Polypropylene |
Item | Storage Bin |
Shape | Rectangular |
Description
The REDMON - 7317CLR Storage Bin is a rectangular-shaped unit that offers ample space for storing various items. Its clear color makes it convenient to identify the contents without having to open or rummage through it, saving you valuable time and effort.
This storage bin is constructed from polypropylene, a material known for its durability and resilience against wear and tear. The robust nature of this material ensures that the bin can withstand heavy-duty use while maintaining its structural integrity over time.
Designed with practicality in mind, the REDMON - 7317CLR Storage Bin's transparent design allows easy visibility of contents, making it suitable for organizing your inventory effectively. Whether used in an office setting or a retail environment, this storage bin is built to accommodate a variety of needs while offering long-lasting performance due to its durable construction.
This storage bin is constructed from polypropylene, a material known for its durability and resilience against wear and tear. The robust nature of this material ensures that the bin can withstand heavy-duty use while maintaining its structural integrity over time.
Designed with practicality in mind, the REDMON - 7317CLR Storage Bin's transparent design allows easy visibility of contents, making it suitable for organizing your inventory effectively. Whether used in an office setting or a retail environment, this storage bin is built to accommodate a variety of needs while offering long-lasting performance due to its durable construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- ECONOCO Mondo Mannequins Eve White Abstract Female Mannequin, Pose 6 W/ base (EVE-6H)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Beige (30240STONE)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Green (QMS543GN)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (PB54-3 Green)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Red (QUS951RD)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Blue (K-QUS255BL-1)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20889)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (30235BLUE)
- Redmon Storage Bins