Shop All Composters, Rain Barrels & Accessories
Redmon
Redmon 7472 Remote Display for 7471 Scale
Mfr # 7472
Zoro # G003864347
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 7472
- Zoro # G003864347
- UPC # 27061219134
- Country of Origin China
- Category Composters, Rain Barrels & Accessories
Description
Redmon precision scales provide serious breeders, professional groomers, mobile service providers, or the concerned pet partner and community rescue services the important tools for understanding or monitoring weight and animal well-being.
Features- Use with our 7471 scale model
- Press hold button from above without startling the Pet being weighed
- includes a 72 inch cable
- Wall Mount or Sit on Counter space
- Easy to read large LCD Display
- Weight of remote andecord 6.5 oz
- Three control buttons for total control of the scale
- Overall Dimension: 6.25" x 4" x 1"
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Oil 6" x2.5" x2.5" (A-AR26350)
- OREGON 13" Curved Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600136)
- NATURE SPRING 1945 Nature Spring | Cant Hook | Retractable 14 Inch Opening | Steel Handle (415829QKP)
- AFTERMARKET Starter Motor Brush Holder Assy JN3811500000 fits EZ-GO GSB107-06K GSB107-06G (ELS60-0789)
- BLUE MOUNTAIN Leaf Eater Advanced Rain Head (RHAD100)
- EXACO TRADING CO. Replacement Filters for Kitchen Compost Pail (ECO 2500)
- EARTHMINDED EarthMinded F-RN053 Round Diverter Kit (F-RN053)
- BEHRENS Compost Pail Food Scrap Bags, 50 Pack (Y19CBSM)
- RESCUE 50 Gallon Whiskey Rain Barrel, Brown (3242-1)
- RESCUE Deluxe Rain Barrel Downspout Diverter Kit (2275-1)
- MAYNE Madison Rain Catcher - White (5847-W)
- Redmon Composters, Rain Barrels & Accessories