Redmon 7470 Professional Grade Animal Scale; Silver
Mfr # 7470
Zoro # G804174171
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 7470
- Zoro # G804174171
- UPC # 27061219158
- Country of Origin China
- Category Rulers and Straight Edges
Description
Serious breeders, professional groomers, mobile service providers, or for the concerned pet owner and community rescue services, it is important to understand how critical weight is an indicator of animal health and well-being. Reliable scales supplied Redmon Since 1883 offer the tools to monitor weight effectively. Easily monitor an animals weight using precision digital scales by Redmon Since 1883 with large digital readouts (lbs or kg). See the numerous features of each model to fit the appropriate application. Some models also have a convenient durable carry bag for storage and/or providing a valued service in the field, house visits, and events. ,Sleek low profile design 400 lb capacity scale,Large stainless steel platform size of 35.5" x 19.75" x 1.25"H ,Large digital readout 1.4"H x 3.75"W LCD Remote Display,Complete 'mobile' system. Powered by AC adapter (110VAC included) or 4 AA 1.5v Alkaline batteries (not included),Includes Display 'cradle' for easy wall mount. Simply lift out the Remote Display for mobile use.,Multiple functions include HOLD, TARE, UNITS (lbs or kg).
Features- Sleek low profile design 400 lb capacity scale
- Large stainless steel platform size of 35.5 x 19.75 x 1.25 H
- Large digital readout 1.4 "H x 3.75" W LCD Remote Display
- Complete 'mobile' system.Powered by AC adapter (110VAC included) or 4 AA 1.5v Alkaline batteries (not included)
- Includes Display 'cradle' for easy wall mount.Simply lift out the Remote Display for mobile use
- Color: Silver
- Large Stainless Steel Platform Size: 35.5" x 19.75" x 1.25"
- Large Digital Readout Size: 1.4"H x 3.75"W
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs Max, 2-Battery Kit (ARW1210-32)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- DASCO PRO Guarded Flat Utility Chisel, 1-1/4" Tip x 12" L (G337)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- SWANSON TOOL 96" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE960)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- CRESCENT LUFKIN MASONARY RULE 72X5/8"" (646LN)
- STARRETT Straight Edge 18IN (387-18)
- BLUM Blum Bmzs.2000R Ruler Stop Right Hand (BMZS.2000R)
- Redmon Rulers and Straight Edges