Shop All Food Scales
Redmon
Redmon 7451GY Precision Glass Personal Scale; Grey
Mfr # 7451GY
Zoro # G904024383
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 7451GY
- Zoro # G904024383
- UPC # 27061217666
- Country of Origin Unknown
- Category Food Scales
Description
Features
- Precision Glass Personal Scale
- Digital Display is large and easy to read
- Tempered safety glass platform
- Auto On/Off feature
- Accurate reading
- Battery included (uses a single CR2032 Lithium 3V)
- Weighs in lbs or kg - Max 330 lbs
- Quality construction for years of reliability
- Ultra thin high-tech yet stylish design Redmon personal scales are engineered for reliable service
- Multiple colors and and convenient features
- 1 year limited warranty
- Color: Grey
- Collection: Redmon Precision Scales
- Material: Glass
- Assembly Required: No
- Dimension: 0.5" H x 10.5" W x 11" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Beverage Dispenser, 3.5 gal. (N175)
- CAMBRO 4 qt. Polycarbonate Polycarbonate Measuring Cup, Clear (EA400MCCW135)
- HAMILTON BEACH COMMERCIAL PUMP TUBE W/SPRING (990119302)
- CARTER HOFFMANN Bracket Folding (183080010)
- TAYLOR Heavy Duty Mechanical Scale, SS Pltfrm (THD50)
- TAYLOR Digital Portioning Scale, Glass Platform (3800N)
- MOON KNIGHT Optima Home Scales TN-330 Tone Bathroom Weight Scale; Black (TN-330)
- A&D WEIGHING Washdown Bench Scale, 13X0.0005lb (SJ-6000WP)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V22PWE15T)
- A&D WEIGHING Compact Bench Scale, Digital, 3200g Cap. (GF-3002A)
- TRAVELON Luggage Scale (19325)
- Redmon Food Scales