Redmon 7426RD 10 Litre & 2.5 gal Clearview Storage with Color Snap-On Lid; Red
Mfr # 7426RD
Zoro # G704010876
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 7426RD
- Zoro # G704010876
- UPC # 27061217215
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Taurus Home Storage Solutions products have been a faithful companion in most areas of your home, office, garage and garden. The Taurus range of products are world class, stylish, functional, high quality and a range of modern colors and applications. Snap on lid stackable storage organizers are an effective way to get organized and maximize space. Great for any room in the house, office, or garage. Clearview Storage includes a clear base to provide visibility of contents in a variety of sizes and sealed lid. Snap on lid and stackable feature make Clearview Storage a complete storage and organizing solution. lid colors are Blue, Green, Red, White.
Features- Clearview Storage With Color Snap - On Lid
- Handy all-purpose storage
- Snap on lid colors are Blue, Green, Red, White)
- Base is clear for easy identification of contents
- Multiple units are stackable for an organized storage system
- Color: Red
- Capacity: 10 Ltr & 2.5 gal
- Collection: TAURUS Home Storage Solutions
- Dimension: 125/ 5.00 " H x 360/14.17 " W x 280/11.00 " D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085136)
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- ZICO Standard Spring Clip, PK2, Color: Red (CL 2.00)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 72""H (SHF-01443)
- LIDO DESIGNS SHELF/HANG ROD BRACKTCHR (LB-10-8150A)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- Redmon General Purpose Metal Shelving