Shop All Desk Accessories & Organizers
Redmon
Redmon 7309 82 ltr & 22 gal Rolling Storage Organizer
Mfr # 7309
Zoro # G004049057
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redmon
- MFR # 7309
- Zoro # G004049057
- UPC # 27061217062
- Country of Origin New Zealand
- Category Desk Accessories & Organizers
Description
The Taurus range of products feature world class, stylish, functional, high quality and is a range of modern colors. The Rolling Storage Bins are stackable locking lid storage totes with wheels Great for storing almost anything! Multiple sizes (from 16 to 112 Liter. Sturdy design with fitted wheels included. Snap-on clips secures the lid.
Features- Rolling Storage Organizer
- Rolling Storage Organizers are Multiple sizes (from 16 to 112 Liter)
- Clear and Tints (minimum purchase may apply)
- Sturdy design
- Fitted with wheels for easy rolling
- Grip handles for easy lift
- Snap-on clips secures the lid
- Separate organizer tray is for the 26 Liter and 60 Liter sizes
- Capacity: 82 Ltr & 22 gal
- Collection: TAURUS Home Storage Solutions
- Material: Polypropylene
- Assembly Required: No
- Country of Origin: NZ
- Dimension: 365/14.37" H x 490/19.29" W x 690/27.16" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Metal Marker, Medium Tip, Silver Color Family (96006)
- DACASSO Classic Black Leather Letter Opener with Silver Blade (AG-1019)
- CLAUSS Shears, 8-1/4 In. L, Hot Forged Steel (11230)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- DACASSO Dark Brown Bonded Leather 32" x 15" Desk Mat/Desk Pad - No Core Rollable (PR-3648)
- FELLOWES Pencil Cup, Black/Silver (8032301)
- MONOPRICE Workstream by Computer Case CPU Holder_Thin Client Mini PC Multi-Mount (34539)
- AT-A-GLANCE At A Glance AAGGG250000 Recycled 2-Color Desk Pad Paper Calendar - Black (AAGGG250000)
- DIABLO QuickStrip Disc, 412 in Dia, 5811 Arbor (PNW045STRB01G)
- DACASSO Black Leatherette Remote Control Organizer (AG-1395)
- DACASSO Chocolate Brown Leather 38" x 24" Desk Mat without Rails (PR-3411)
- Redmon Desk Accessories & Organizers