Shop All Desk Accessories & Organizers
Redmon
Redmon 7308 60 ltr & 16 gal Rolling Storage Organizer
Mfr # 7308
Zoro # G104048912
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redmon
- MFR # 7308
- Zoro # G104048912
- UPC # 27061216829
- Country of Origin New Zealand
- Category Desk Accessories & Organizers
Description
The Taurus range of products feature world class, stylish, functional, high quality and is a range of modern colors. The Rolling Storage Bins are stackable locking lid storage totes with wheels Great for storing almost anything! Multiple sizes (from 16 to 112 Liter. Sturdy design with fitted wheels included. Snap-on clips secures the lid.
Features- Rolling Storage Organizer
- Rolling Storage Organizers are Multiple sizes (from 16 to 112 Liter)
- Clear and Tints (minimum purchase may apply)
- Sturdy design
- Fitted with wheels for easy rolling
- Grip handles for easy lift
- Snap-on clips secures the lid
- Separate organizer tray is for the 26 Liter and 60 Liter sizes
- Capacity: 60 Ltr & 16 gal
- Collection: TAURUS Home Storage Solutions
- Material: Polypropylene
- Assembly Required: No
- Country of Origin: NZ
- Dimension: 340/13.38" H x 450/17.71" W x 630/24.80" D
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- DECKER TAPE PRODUCTS Label, DL1020, FRAGILE, 2-1/2" X 2-1/2", 500 labels/roll (DL1020)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- ZORO SELECT Literature Mailers, 10" x 9" x 2", White, 50/Bundle (55VK48)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- DACASSO Black Crocodile Embossed Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-2202)
- MARTHA STEWART Brody Divided Lazy Susan Organizer W/ 5 Removable Bins, 360° Rotating Desk Organizer, 12in, Clear (BE-PB5503-CLR-MS)
- KANTEK Acrylic File Sorter Desk Organizer (KA466294)
- OIC Note Holder, Magnetic, 3-9/10"Wx1/2"Dx2-2/5"H, White (OIC92551)
- DACASSO Black Leatherette 9 Piece Conference Room Set, 20 x 16 Size Pads (DF-1077)
- DACASSO Black Leather 23-Piece Combination Conference Room Set (DF-1058)
- Redmon Desk Accessories & Organizers