Shop All Desk Accessories & Organizers
Redmon
Redmon 7300 50 ltr & 13 gal Pack N Stack Organizer Bin
Mfr # 7300
Zoro # G604048948
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redmon
- MFR # 7300
- Zoro # G604048948
- UPC # 27061216942
- Country of Origin New Zealand
- Category Desk Accessories & Organizers
Description
Taurus Home Storage Solutions products have been a faithful companion in most areas of your home, office, garage and garden. The Taurus range of products are world class, stylish, functional, high quality and a range of modern colors and applications. Kids Pack 'N' Stack makes organizing fun and easy. The modular feature allows for additional units to be added to build a complete storage and organizer system.
Features- Pack N Stack Organizer Bin
- Ideal for kid's rooms, closets, garages and play areas. Even when full and stacked
- Wide-mouth opening allows for easy access to contents and for that quick clean-up
- Four simple-to-use slid-out buttons easily enable several Organisers to be stacked on top of each other
- Durable Storage/Organizer System
- Capacity: 50 Ltr & 13 gal
- Collection: TAURUS Home Storage Solutions
- Material: Polypropylene
- Assembly Required: No
- Country of Origin: NZ
- Dimension: 320/35.75 " H x 490/19.25 " W x 380/15 " D
- Weight: 8.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- MOOLAH Self-Sealing Currency Bands, Violet, $2000, Pack of 1000 (729202000)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- ROLODEX Stacking Sorter- 6 Vein- Durable Steel- Black (ROL22141)
- KANTEK Electric Sit To Stand Riser, Adjusts Up And Down w/ A Push Of A (STS965)
- ELEGANT DESIGNS Rustic Farmhouse Wooden Tabletop Decorative Script Word "Mail" Organizer Box, Letter Holder, Gray Wash (HG2010-GMB)
- BLOEM TERRAPOT LIV GREEN 14"" (50414)
- DACASSO Black Leather Deluxe Letter-Size Zip-Around Portfolio (EI-1002)
- AVERY Hole Reinforcements, Clear, PK200 (5721)
- DACASSO Bramble Brown 25.5" x 17.25" Blotter Paper Pack (S1201)
- Redmon Desk Accessories & Organizers