Shop All Laundry Hampers
Redmon
Redmon 7200WHNV Hamper & Basket Set; White & Navy - 5 Piece
Mfr # 7200WHNV
Zoro # G703743355
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 7200WHNV
- Zoro # G703743355
- UPC # 27061215907
- Country of Origin Unknown
- Category Laundry Hampers
Description
Features
- Hamper & Basket Set
- Complete storage and organization solution
- Each pc includes a removable washable polyester liner
- Liner colors in Light Blue, Navy, Gray, Pink or White
- The Five PC Hamper set is the ideal attractive storage solution
- All pcs are handmade and feature a traditional weave pattern on a wire frame
- The polyester liners are easily removed for washing
- 5 Piece
- 1 year limited warranty
- Hamper (14" x 14" x 20"H)
- Caddy basket (10 1/2" x 8 1/2" x 5")
- Large basket (10 1/2" x 10 1/2" x 7")
- Small basket (9 3/4" x 9 3/4" x 3 3/4")
- Wastebasket (10" x 7 7/8" x 11")
- Color: White & Navy
- Material: Wire Frame, Polyester Liner
- Assembly Required: No
- Dimension: 20" H x 14" W x 14" D
- Weight: 9.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- LIBMAN SFT RECYCLED PET WHISK (907)
- GORDON BRUSH Hog Bristle and Straight Handle Instrument Cleaner Brush (906500CK)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- STERILITE CORPORATION Sterilite 12258004 19.88 in. Ultra Easy Carry Hamper White (208378)
- RUBBERMAID COMMERCIAL Hamper Bag, Linen, 30 Gal, f/Linen Hamper, Black (RCP635000BK)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- MICKEY MOUSE Mickey Mouse 820828 Mickey Mouse Pop Up Laundry Hamper (820828)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- FAUCET QUEENS Mesh Laundry Basket, Black (272568)
- RUBBERMAID White Polyethylene Laundry Basket (2997-87)
- Redmon Laundry Hampers