Shop All Laundry Hampers
Redmon
Redmon 7200WHGY Hamper & Basket Set; White & Gray - 5 Piece
Mfr # 7200WHGY
Zoro # G603743356
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 7200WHGY
- Zoro # G603743356
- UPC # 27061215433
- Country of Origin Unknown
- Category Laundry Hampers
Description
Features
- Hamper & Basket Set
- Complete storage and organization solution
- Each pc includes a removable washable polyester liner
- Liner colors in Light Blue, Navy, Gray, Pink or White
- The Five PC Hamper set is the ideal attractive storage solution
- All pcs are handmade and feature a traditional weave pattern on a wire frame
- The polyester liners are easily removed for washing
- 5 Piece
- 1 year limited warranty
- Hamper (14" x 14" x 20"H)
- Caddy basket (10 1/2" x 8 1/2" x 5")
- Large basket (10 1/2" x 10 1/2" x 7")
- Small basket (9 3/4" x 9 3/4" x 3 3/4")
- Wastebasket (10" x 7 7/8" x 11")
- Color: White & Gray
- Material: Wire Frame, Polyester Liner
- Assembly Required: No
- Dimension: 20" H x 14" W x 14" D
- Weight: 9.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Bag, 6 PK (9009028)
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- HYDE TOOLS Brushes Wire StainL MaxxG 11 (46842)
- SPRAYWAY Sprayway 1892496 19 oz Fresh Scent Glass Cleaner Spray - Pack of 6 (1892496)
- HARDWARE RESOURCES Chrome 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18PC)
- R&B WIRE PRODUCTS Stainless Steel X-Frame Foldable Collection Hamper (698-SS)
- HOMEPAGE Mesh Pop Up Laundry Basket with Side Pocket; Black (HO1258975)
- H.G. MAYBECK CO HG Maybeck Hamper Basket Liner, 200 Denier Nylon, 8 Bushel, White (HBL8NL20)
- HONEY-CAN-DO Honey-Can-Do SRT-03571 folding table & sorter ; black (SRT-03571)
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- WHITMOR HAMPER FABRIC WHITE 25in. (5588-7485-GG)
- Redmon Laundry Hampers