Shop All Laundry Hampers
Redmon
Redmon 7200ESPWH Hamper & Basket Set; Espresso & White - 5 Piece - 9.75 lbs
Mfr # 7200ESPWH
Zoro # G503896138
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 7200ESPWH
- Zoro # G503896138
- UPC # 27061215136
- Country of Origin Unknown
- Category Laundry Hampers
Description
Features
- Hamper & Basket Set
- Complete storage and organization solution
- Each pc includes a removable washable polyester liner
- Liner colors in Light Blue, Navy, Gray, Pink or White
- The Five PC Hamper set is the ideal attractive storage solution
- All pcs are handmade and feature a traditional weave pattern on a wire frame
- The polyester liners are easily removed for washing
- 5 Piece
- 1 year limited warranty
- Hamper (14" x 14" x 20"H)
- Caddy basket (10 1/2" x 8 1/2" x 5")
- Large basket (10 1/2" x 10 1/2" x 7")
- Small basket (9 3/4" x 9 3/4" x 3 3/4")
- Wastebasket (10" x 7 7/8" x 11")
- Color: Espresso & White
- Material: Wire Frame, Polyester Liner
- Assembly Required: No
- Dimension: 20" H x 14" W x 14" D
- Weight: 9.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/4 gal Round Mop Bucket, 7 in H, 9 in Dia, Silver, Galvanized Steel (2MPE4)
- TOUGH GUY Clamp On Wet Mop Handle, Natural, Bamboo (4EMF8)
- RUBBERMAID COMMERCIAL Mop Pad, Green, No Handle (FGQ41000GR00)
- DIAL PROFESSIONAL Soap Dispenser, 1200mL Refill Size, PK3 (16619)
- GOURMETGALLEY Solid Wood Spa Hamper (GO105062)
- HONEY-CAN-DO Honey-Can-Do SRT-03571 folding table & sorter ; black (SRT-03571)
- VINTIQUEWISE Water Hyacinth Wicker Large Square Storage Laundry Basket with Handles (QI003634.L)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- STERILITE CORPORATION Sterilite 12168006 2 Bushel Laundry Basket (628633)
- ZENNA HOME Freestanding Utility Laundry Tub with Pull-Out Faucet, White (ELT2006W)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- Redmon Laundry Hampers