Redmon

Redmon 6114 Pop Up Buckets Set of Four


product price: $29.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bongo Buckets are the all around fun storage and utility buckets for the home, garden shed, or garage. This is a nested set of four different sized buckets.
  • Four nested multi color buckets (small 9" diameter x 10" height is orange, medium 11" diameter x 13" height is hot pink, large 13" diameter x 15" height is green, extra large 15" diameter x 17" height is sail blue)
  • Multiple uses include utility buckets or storage
  • Superior quality
  • Two convenient carry handles
  • Folds flat when not in use
  • Colors are orange, hot pink, green, sail blue (from smallest to largest)
  • 1 year limited warranty
  • Materials: polyester, steel spring
  • Product Height: 17
  • Product Width: 15
  • Product Depth: 15
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.