Shop All Drench Showers
Redmon
Redmon 5456 Bamboo Spa Style Shower Mat; Bamboo
Mfr # 5456
Zoro # G704024415
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 5456
- Zoro # G704024415
- UPC # 27061216164
- Country of Origin Unknown
- Category Drench Showers
Description
Features
- Bamboo Spa Style Shower Mat
- Bamboo bath mat
- Built with style, function, and durability in mind
- Can be used indoor or outdoor - spa, shower, bath, deck
- Unique lattice design for proper water and air flow
- Over 40 anti slip pads to prevent slippage while in use
- Bamboo is naturally hygienic and ecologically sustainable
- Easily rolls up for transport or storage
- Bamboo by Redmon is a growing collection of functional style
- Designed to used in multiple settings and applications with durability
- 1 year limited warranty
- Color: Bamboo
- Collection: Bamboo by REDMON
- Material: Bamboo
- Assembly Required: No
- Dimension: 0.3" H x 23.5" W x 15.75" D
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Nozzle Gasket, 2-1/2 In., EPDM (813-25)
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (M17714-1-18)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10 (U3-1320-RA_14X10)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- Redmon Eyewash Stations and Shower Equipment